Regulator, Cylinder, Acetylene, CGA-510

HARRIS| Zoro #: G1822195| Mfr #: 2500-15-510

$164.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Gas Service: Acetylene
Regulator Capacity: Heavy Duty
Max. Inlet Pressure: 500 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1822195 Mfr #: 2500-15-510
Gas Service: AcetyleneRegulator Capacity: Heavy Duty
Max. Inlet Pressure: 500 psiDelivery Pressure Range: 0 to 15 psi
Body Material: BrassOverall Length: 7-5/16"
Outlet Connection: 9/16"-18 LHRegulator Supply Type: Cylinder
Series: 2500Gauge Size: 2-1/2"
Application: V-Series(R) Pipeliner(R) KitsDiaphragm Material: Premium Stainless Steel
Supply Pressure Gauge: 400 psiStages: Single
Gauges Delivery Pressure: 30 psiStandards: UL Listed; CGA E-4
Coefficient of Volume: 0.170Body Dia.: 2.750"
Inlet Connection: CGA-510Item: Gas Regulator
Country of Origin (subject to change): United States

Description

Heavy Duty Acetylene Regulator, Pressure 0-15 PSI, Gauges Delivery Pressure 30 PSI, Inlet Gauge 400 PSI, CGA Connection Inlet 510, Single Stage Cylinder, With Stainless Steel Diaphragm

Reviews