Regulator, Cylinder, Acetylene, CGA-510

HARRIS| Zoro #: G2260027| Mfr #: 425-15-510

$150.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassRegulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2260027 Mfr #: 425-15-510
Body Material: BrassRegulator Capacity: Heavy Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 400 psi
Gauge Size: 2-1/2"Application: Industrial
Inlet Connection: CGA-510Stages: Single
Outlet Connection: 9/16"-18 M LHItem: Gas Regulator
Coefficient of Volume: 0.170Max. Inlet Pressure: 500 psi
Body Dia.: 2.750"Series: 425
Overall Length: 6-3/4"Delivery Pressure Range: 0 to 15 psi
Standards: UL Listed; CGA E-4Gauges Delivery Pressure: 30 psig
Gas Service: AcetyleneCountry of Origin (subject to change): United States

Description

Heavy Duty Acetylene Regulator, Pressure 0-15 PSI, Gauges Delivery Pressure 30 PSI, Inlet Gauge 400 PSI, CGA Connection Inlet 510, Single Stage Cylinder, Brass Bonnet

Reviews