HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Regulator, Cylinder, Medical Air, CGA-346

HARRIS| Zoro #: G0807493| Mfr #: 425-125-346

$180.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Regulator Capacity: Heavy Duty
Regulator Supply Type: Cylinder
Delivery Pressure Range: 0 to 125 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0807493 Mfr #: 425-125-346
Regulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Delivery Pressure Range: 0 to 125 psiInlet Connection: CGA-346
Coefficient of Volume: 0.170Stages: Single
Body Material: BrassBody Dia.: 2.750"
Series: 425Gas Service: Medical Air
Outlet Connection: 9/16"-18 M RHOverall Length: 6-3/4"
Standards: UL Listed; CGA E-4Application: Industrial
Gauge Size: 2-1/2"Gauges Delivery Pressure: 200 psig
Supply Pressure Gauge: 4000 psiMax. Inlet Pressure: 3000 psi
Item: Gas RegulatorCountry of Origin (subject to change): United States

Description

Heavy Duty Medical Air Regulator, Pressure 0-125 PSI, Gauges Delivery Pressure 200 PSI, Inlet Gauge 4000 PSI, CGA Connection Inlet 346, Single Stage Cylinder, Brass Bonnet

Reviews