DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Regulator, Cylinder, Oxygen, CGA-540

HARRIS| Zoro #: G1733331| Mfr #: 425-200-540

$126.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Regulator Capacity: Heavy Duty
Regulator Supply Type: Cylinder
Delivery Pressure Range: 0 to 200 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1733331 Mfr #: 425-200-540
Regulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Delivery Pressure Range: 0 to 200 psiInlet Connection: CGA-540
Coefficient of Volume: 0.170Stages: Single
Body Material: BrassBody Dia.: 2.750"
Series: 425Gas Service: Oxygen
Outlet Connection: 9/16"-18 M RHOverall Length: 6-3/4"
Standards: UL Listed; CGA E-4Application: Industrial
Gauge Size: 2-1/2"Gauges Delivery Pressure: 400 psig
Supply Pressure Gauge: 4000 psiMax. Inlet Pressure: 3000 psi
Item: Gas RegulatorCountry of Origin (subject to change): United States

Description

Heavy Duty Oxygen Regulator, Pressure 0-200 PSI, Gauges Delivery Pressure 400 PSI, Inlet Gauge 4000 PSI, CGA Connection Inlet 540, Single Stage Cylinder, Brass Bonnet

Reviews