Regulator, Cylinder, Oxygen, CGA-540

HARRIS| Zoro #: G1641157| Mfr #: 425-50-540

$196.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Body Material: BrassRegulator Capacity: Heavy DutyRegulator Supply Type: Cylinder
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1641157 Mfr #: 425-50-540
Body Material: BrassRegulator Capacity: Heavy Duty
Regulator Supply Type: CylinderSupply Pressure Gauge: 4000 psi
Gauge Size: 2-1/2"Application: Industrial
Inlet Connection: CGA-540Stages: Single
Outlet Connection: 9/16"-18 M RHItem: Gas Regulator
Coefficient of Volume: 0.170Max. Inlet Pressure: 3000 psi
Body Dia.: 2.750"Series: 425
Overall Length: 6-3/4"Delivery Pressure Range: 0 to 50 psi
Standards: UL Listed; CGA E-4Gauges Delivery Pressure: 60 psig
Gas Service: OxygenCountry of Origin (subject to change): United States

Description

Heavy Duty Oxygen Regulator, Pressure 0-50 PSI, Gauges Delivery Pressure 60 PSI, Inlet Gauge 4000 PSI, CGA Connection Inlet 540, Single Stage Cylinder, Brass Bonnet

Reviews