KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Stair Tape, Black/Ivory, 2 in x 60 ft.

HARRIS| Zoro #: G1366626| Mfr #: LB51727

$55.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2"
Pattern: Message
Item: Stair Tape
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1366626 Mfr #: LB51727
Width: 2"Pattern: Message
Item: Stair TapeColor: Black/White
Legend: Caution Watch your StepLength: 60 ft.
Shape: Continuous RollMaterial: vinyl
Die Cut: NoCountry of Origin (subject to change): Taiwan, Province of China

Description

Stair Tape, Material Vinyl, Black/Ivory, Shape Continuous Roll, Width 2 In., Length 60 ft.

Reviews