Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Harrison Armless Swivel Chair, Black
  • Zoro #: G0294959
  • Mfr #: 5129BK
No Product Image Available
$106.04
  • Item: Harrison Armless Swivel Chair,Black
  • Country of Origin (subject to change): China
See full product details
This item ships free.

Harrison #5129BK Specifications

  • Zoro #: G0294959
  • Mfr #: 5129BK
Item: Harrison Armless Swivel Chair,Black Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

The Harrison mesh-back task chair is both comfortable and good looking. The contoured mesh back provides excellent lumbar support and air circulation. An amply padded seat add to the comfort of this chair. A comfortable black mesh covers the seat and matches any decor. The seat back reclines and is tension-adjustable to meet the needs of many users. Its compact, armless design allows the seat to slide completely underneath desks when not in use. Chair functions include swivel, height and back adjustments. Explanation of functions- 360 degree swivel: Chair is able to rotate 360 degrees in either direction. Seat height: Chair's seat can raise and lower allowing the user's feet to remain flat on the floor. Tilt tension: Allows user to adjust the amount of force that it takes to adjust the seat back angle. Back Flex: Chair back reclines as the seat remains in a fixed position. All Regency chairs are backed by a 5-year limited manufacturer's warranty on chair bases and frames and a 2-year limited manufacturer's warranty on chair mechanisms and upholstery.

Reviews of Harrison #5129BK