KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Thermocouple Thermometer, 2 Input

HART| Zoro #: G0919037| Mfr #: 1524-P1-156

$3925.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: Graphical with Backlight
Battery Type: (3) AA
Data Logging: 15,000 Points
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0919037 Mfr #: 1524-P1-156
Display: Graphical with BacklightBattery Type: (3) AA
Data Logging: 15,000 PointsIncludes: 12VDC Universal Power Supply, 9940 I/O Toolkit Software, Temperature Probe Mfr. No. 5616-12-P, Universal TC INFO-CON Connector Mfr. No. 2373-LTC, TPAK Mfr. No. Fluke-TPAK, Carrying Case and Instructions
Calibration Certificate: NISTAccuracy: Type K (-328 Degrees F to 32 Degrees F) ( +/- 1.10 Degrees F), (32 Degrees F to 2498 Degrees F)( +/- 0.43 Degrees F), Type R (4 Degrees F to 32 Degrees F) ( +/- 1.96 Degrees F), (32 Degrees F to 932 Degrees F) ( +/- 1.71 Degrees F), (932 Degrees F to 3182 Degrees F) ( +/- 0.88 Degrees F), Type S (4 Degrees F to 32 Degrees F) ( +/- 1.89 Degrees F), (32 Degrees F to 932 Degrees F) ( +/- 1.71 Degrees F), (932 Degrees F to 3182 Degrees F)
Sampling Rate: 1 sec.Auto Power Off: Yes
Thermometer Thermocouple Type: Type B, Type C, Type E, Type J, Type K, Type L, Type M, Type N, Type R, Type S, Type T, Type UProbe Connector: INFO-CON
Item: Thermocouple ThermometerNumber of Inputs: 2
Interface: RS232, USBThermometer Item: Thermocouple Thermometer
Data Hold: YesResolution: 0.001 Degrees
Manufacturers Warranty Length: 1 yr.NIST Certification By: Fluke
Memory: Min/Max/Avg/DifCountry of Origin (subject to change): United States

Description

Thermocouple Thermometer, Temp. Range (F) Type K -328 Degrees to 2498 Degrees , Type R 4 Degrees to 3182 Degrees , Type S 4 Degrees to 3182 Degrees , Temp. Range (C) Type K -200 Degrees to 1370 Degrees , Type R -20 Degrees to 1750 Degrees , Type S -20 Degrees to 1750 Degrees

Restrictions and Compliance

*3: Hazardous material

Reviews