Hartell
Condensate Pump, 1/25 HP, 230V, 0.84A, 125W
- Zoro #: G1724130
- Mfr #: 801322
Tap to zoom
Hover or click to zoom
$241.08
- Condensate Pumps - Type: Condensate
- Item: Condensate Removal Pump
- Voltage: 230
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $241.08
Hartell #801322 Specifications
- Zoro #: G1724130
- Mfr #: 801322
- Condensate Pumps - Type: Condensate
- Item: Condensate Removal Pump
- Voltage: 230
- Reservoir Size - Pumps: Large
- HP - Pumps: 1/25 hp
- Voltage - Pumps: 230V AC
- Reservoir Capacity - Pumps: 1 gal
- Discharge Size - Pumps: 3/8 in I. D.
- Max. Temp - Pumps: 110 Degrees F
- HP: 1/25
- Width: 9 1/4 in
- Max. Pressure: 9 psi
- Float Material: Polypropylene
- Length: 6 in
- Discharge: 3/8" I.D.
- GPH of Water @ 12 Ft. of Head: 135
- Shut-Off: 22 ft.
- Cord Length: 6 ft
- Watts: 125 W
- GPH of Water @ 9 Ft. of Head: 84
- Shaft Material: Aluminum
- Amps: 0.84 A
- Height: 9 3/4 in
- Pump Type: Condensate
- Max. Head - Pumps: 22 ft
- GPH of Water @ 20 Ft. of Head: 68
- Reservoir Capacity: 1 gal.
- GPH of Water @ 5 Ft. of Head: 4000
- GPH of Water @ 15 Ft. of Head: 54
- GPH of Water @ 1 Ft. of Head: 126
- Max. Temp.: 110 Degrees F
- Overall Width: 9.25 in
- Overall Height: 9.75 in
- Overall Length: 6 in
- Length (Straight Wireway): 6 in
- Max. Head Range: 20 ft to 29 ft
- Maximum Flow Rate @ 15 Feet of Head: 0.9 gpm
- Tank Capacity: 1 gal
- Horsepower: 1/25 hp
- Body Gasket Material: Aluminum
- Discharge Connection: 3/8 in Barbed
- Intake Connection Style: Open
- Maximum Flow Rate @ 20 Feet of Head: 1.1 gpm
- Discharge Connection Style: Barbed
- Intake Connection: 1 1/8 in Open, 1 3/8 in Open
- Plenum Rated: No
- Maximum Operating Pressure: 9 psi
- Maximum Ambient Temperature: 110 Degrees F
- Maximum Flow Rate @ 10 Feet of Head: 1.8 gpm
- Manufacturer Warranty Length: 1 yr
- Electrical Connection Type: Cord with Plug
- Maximum Flow Rate @ 50 Feet of Head: [DELETE]
- Pump Activation Type: Float Switch
- Series Family: PABX
- Number of Intakes: 3
- Compatible Intake Pipe Size: 3/4 in, 1 1/8 in, 1 3/8 in
- Maximum Feet of Head: 22 ft
- Compatible Discharge Pipe Size: 3/8 in
- Maximum Flow Rate @ 1 Feet of Head: 2.3 gpm
- Series: PABX
- Maximum Media Temperature: 110 Degrees F
- Nameplate Voltage: 230V AC
- For Use With Potable Systems: No
- Maximum Flow Rate @ 5 Feet of Head: 2.1 gpm
- Country of Origin (subject to change): United States
Description
Condensate Removal Pump, Discharge Connection Style Barbed, Horsepower 1/25 hp, Intake Connection Style Open, Maximum Feet of Head 22 ft, Maximum Flow Rate @ 10 Feet of Head 1.8 gpm, Maximum Flow Rate @ 15 Feet of Head 0.9 gpm, Maximum Flow Rate @ 1 Foot of Head 2.3 gpm, Maximum Flow Rate @ 20 Feet of Head 1.1 gpm, Maximum Media Temperature 110 Degrees F, Nameplate Voltage 230V AC, Plenum Rated No, Pump Type Standard, Series PABX, Series Family PABX, Tank Capacity 1 gal
Technical Guides
Restrictions and Compliance
- This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.