customer-service Help
Hartell

Condensate Pump, 515 Watts, 12 in. L

Hartell Condensate Pump, 515 Watts, 12 in. L 806025
Tap to zoom
Hover or click to zoom
$404.99
  • Condensate Pumps - Type: Plenum Rated
  • Item: Condensate Removal Pump
  • Reservoir Size - Pumps: Large
See full product details
This item ships free.

Total: $404.99

Hartell #806025 Specifications

  • Condensate Pumps - Type: Plenum Rated
  • Item: Condensate Removal Pump
  • Reservoir Size - Pumps: Large
  • Voltage: 115
  • HP - Pumps: 1/2 hp
  • Voltage - Pumps: 115V AC
  • Reservoir Capacity - Pumps: 1 gal
  • Discharge Size - Pumps: 1/2 in Copper Tube
  • Max. Temp - Pumps: 212 Degrees F
  • Discharge: 1/2" Copper Tube
  • Height: 10 1/2 in
  • Max. Temp.: 212 Degrees F
  • Length: 12 in
  • GPH of Water @ 5 Ft. of Head: 555
  • Pump Type: Vertical
  • GPH of Water @ 12 Ft. of Head: 528
  • Standards: UL Plenum Rated, UL Recognized
  • Max. Head - Pumps: 60 ft
  • Width: 6 in
  • Includes: 1/2 in Copper Compression Discharge, Safety Switch, Thermal Overload Protector
  • HP: 1/2
  • GPH of Water @ 9 Ft. of Head: 538
  • GPH of Water @ 40 Ft. of Head: 365
  • Shut-Off: 60 ft.
  • Float Material: Polypropylene
  • Max. Pressure: 26 psi
  • Shaft Material: Stainless Steel
  • GPH of Water @ 20 Ft. of Head: 485
  • GPH of Water @ 1 Ft. of Head: 574
  • GPH of Water @ 30 Ft. of Head: 430
  • Reservoir Capacity: 1 gal.
  • Watts: 515 W
  • Amps: 5.0 A
  • GPH of Water @ 15 Ft. of Head: 510
  • Cord Length: 13 ft
  • Length (Straight Wireway): 12 in
  • Max. Head Range: 30 ft and above
  • Country of Origin (subject to change): United States

Description

Plenum Rated, Reservoir Size - Pumps Large, Voltage - Pumps 115V AC, 1/2 hp HP - Pumps, 515 W Watts, Reservoir Capacity - Pumps 1 gal, 1/2 in Copper Tube Discharge Size - Pumps, Max. Head - Pumps 60 ft, Max. Temp - Pumps 212 Degrees F, 5.0 A Amps, Max. Pressure 26 psi, Height 10 1/2 in, Length 12 in, Width 6 in, Float Material Polypropylene, Cord Length 13 ft, Shaft Material Stainless Steel, Standards UL Recognized, UL Plenum Rated

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Hartell #806025