customer-service Help
Harting

Han 16 B Hood Top Entry M32

$42.68
  • Country of Origin (subject to change): Germany
See full product details
Orders over $75 ship free.

Total: $42.68

Harting #19300160447 Specifications

  • Country of Origin (subject to change): Germany

Description

Hood, Size: 16 B, High construction, Single locking lever, Top entry, 1x M32, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65, IP66, IP67

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Harting #19300160447