Harting
Han 2Mod-F-Ax 70A, 10-22 Mm², PK 2
Mfr # 09140022742
Zoro # G2045221
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Pebble Gray
- Min. Single Wire Size 14 mm2
- Max. Single Wire Size 22 mm2
- Series Han-Modular
- Max. Voltage 1000 V
Explore More Products
- HARTING Han 16B Thermoplastic Lever, PK 10 09000005229
- HARTING Han D 40 Pos. M Insert Crimp 09210403001
- HARTING Han B Hood Top Entry Hc 2 09300240441
- HARTING Han D F Crimp Contact Ag Awg 26-22, PK 100 09150006204
- HARTING Han B Hood SE HC Central Lever M32 19300240587
- HARTING Rectangular Connector Insert, 16 A 09120053101
- HARTING Rectangular Connector Cover, Dust Gray 09300105407
- HARTING Rectangular Connector Hood, 88.3 mm L 09200160441
- HARTING Rectangular Connector Insert, 40 A 09120063041
- JJAAMM Jjaamm 260116 Cable Clam; Assorted - Pack of 10 260116
- MIDWEST FASTENER 16-14 Gauge Bullet Plugs 25PK 62696
- Harting Wire Connectors & Disconnects