Harting
Han 3A Protect Cover, Sealing, PK 10
Mfr # 09200035425
Zoro # G4052340
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Han A
- Application Industrial
- Sub-Category Hoods/Housings
- Type Protection Cover
- Standards EN 45545-2 (2020-08); DNV GL
Explore More Products
- HARTING Han A 04 Pos. F Insert Screw, PK 10 09200042711
- HARTING Han D M Crimp Contact Ag Awg 20, PK 100 09150006103
- HARTING Han B Hood SE HC Central Lever M32 19300240587
- HARTING Han E 24 Pos. M Insert Screw 09330242601
- HARTING Han D F Crimp Contact Ag 26-22, PK 100 09150006207
- HARTING Han K 6/36 Pos. F Insertc 09380423101
- HARTING Rectangular Connector Insert, 16 A 09330162701
- HARTING Cord Connector, Body Brass, Cable OD 18 mm 19000005092
- HARTING Rectangular Connector, Han 16A Series 10200040003
- ANCOR 16-14 Heatshrink Butt Connectors - 500-Pack 309102
- QUICKCABLE Closed End Connector, 12-10 ga., PK25 169107-025
- Harting Wire Connectors & Disconnects