customer-service Help
Harting

Han A Base Panel 1 Lever

$32.12
  • Country of Origin (subject to change): Germany
See full product details
Orders over $75 ship free.

Total: $32.12

Harting #09200160321 Specifications

  • Country of Origin (subject to change): Germany

Description

Bulkhead mounted housing, With thermo-plastic cover, Size: 16 A, Low construction, Single locking lever, Polycarbonate (PC), Stainless steel, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Material (seal): NBR, Degree of protection: IP65

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Harting #09200160321