Skip to Main Content
customer-service Help
Harting

Han A Hood Top Entry 2 Pegs, PK 10

Feedback Help us improve our product images
$96.46 ($9.65/unit)
  • Country of Origin (subject to change): Romania
See full product details
This item ships free.
Total: $96.46

Harting #09200030427 Specifications

  • Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Hood, Black, Size: 3 A, Single locking lever, Top entry, 1x Pg 11, Material (hood/housing): Polycarbonate (PC), RAL 9005 (jet black), Degree of protection: IP44, IP67, with seal screw

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Harting #09200030427