Skip to Main Content
customer-service Help
Harting

Han B Hood Side Entry Hc 2

Feedback Help us improve our product images
$29.83
  • Country of Origin (subject to change): Germany
See full product details
Orders over $75 ship free.
Total: $29.83

Harting #09300060542 Specifications

  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Hood, With adapter, Size: 6 B, High construction, Single locking lever, Side entry, 1x Pg 21, Material (hood/housing): Aluminium die-cast, Powder-coated, RAL 7037 (dust grey), Degree of protection: IP65, IP66, IP67

Restrictions and Compliance

This item has been restricted from sale in the following states: CA

Reviews of Harting #09300060542