customer-service Help
Harting

Han D 25 Pos. F Insert Crimp

$26.53
  • Country of Origin (subject to change): Romania
See full product details
Orders over $75 ship free.

Total: $26.53

Harting #09210253101 Specifications

  • Country of Origin (subject to change): Romania

Description

Inserts, Crimp termination, Female, Polycarbonate (PC), RAL 7032 (pebble grey), Rated current: ‌10 A, Size: 16 A, Contacts: 25, Conductor cross-section: 0.14 ... 2.5 mm2

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Harting #09210253101