Skip to Main Content
customer-service Help
Harting

Han M Hood Top Entry 2 Pegs M20, PK 10

Feedback Help us improve our product images
$334.16 ($33.42/unit)
  • Country of Origin (subject to change): Germany
See full product details
This item ships free.
Total: $334.16

Harting #19370031440 Specifications

  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Hood, Size: 3 A, Single locking lever, Top entry, 1x M20, Material (hood/housing): Zinc die-cast, Powder-coated, RAL 9005 (jet black), Degree of protection: IP44, IP65 / IP67, with seal screw

Restrictions and Compliance

  • This item has been restricted from sale in the following states: CA

Reviews of Harting #19370031440