This item is Discontinued.

Harting Rectangular Connector Hood, 91.1 mm L 09300100543

Rectangular Connector Hood, 91.1 mm L (Discontinued)

  • Mfr # 09300100543
  • Zoro # G105293250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09300100543
Zoro #
G105293250
UPC #
-
Country of Origin
United States

Dimensions

Height
72 mm
Width
45 mm
Length
91.1 mm
Housing/Hood Size Designation
10 B
Cable Entry Thread Size
PG29

Details

Color
Gray
Series
Han(R) B
Application
Industrial Connectors
Item
Rectangular Connector Hood
Material
Aluminium
Housing/Hood Material
Aluminum Die-Cast
Maximum Operating Temperature
125 Degrees C
Locking Type
Single Lever
Entry Location
Side
Minimum Operating Temperature
-40 Degrees C
Product Type
Hood
Housing Color
Gray
Number of Entries
1
Max. Temp.
125°C
Finish
Powder Coated
Standards
California Proposition 65, CE Certified, China RoHS, CSA-C22.2 No. 18.3 QCRV7.E479780, DNV GL, ELV Compliant, RoHS Complaint, UL 514B QCRV.E479780
Sub-Category
Hoods/Housings
IP Rating
IP65, IP66, IP67

Description

HAEL 09300100543 HAN B HOOD SIDE EN

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.