KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/2" Solvent PVC Coupling Sched 40

HARVEL CLEAR| Zoro #: G1140991| Mfr #: H429005LS

$6.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear
Fitting Connection Type: Solvent x Solvent
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1140991 Mfr #: H429005LS
Color: ClearFitting Connection Type: Solvent x Solvent
Basic Fitting Material: PlasticMax. Pressure: 360 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 40Specific Fitting Shape: Coupling
Pipe Size (Fittings): 1/2"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Coupling
Item: CouplingStandards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1/2 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 360 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews