2" Solvent PVC Coupling Sched 40

HARVEL CLEAR| Zoro #: G1650537| Mfr #: H429020LS

$33.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2"
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: Solvent x Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1650537 Mfr #: H429020LS
Pipe Size (Fittings): 2"Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: Solvent x SolventColor: Clear
Specific Fitting Shape: CouplingMax. Pressure: 170 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: CouplingBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 40Item: Coupling
Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 170 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews