DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3" Solvent PVC Coupling Sched 40

HARVEL CLEAR| Zoro #: G0532971| Mfr #: H429030LS

$105.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Coupling
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0532971 Mfr #: H429030LS
Specific Fitting Shape: CouplingStandards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Color: ClearBasic Fitting Material: Plastic
Basic Fitting Shape: CouplingMax. Temp.: 140 Degrees F
Max. Pressure: 155 psi at 73 Degrees FFittings Sub-Category: Couplings
Fitting Connection Type: Solvent x SolventPipe Fitting Material: PVC
Pipe Size (Fittings): 3"Item: Coupling
Fitting Schedule/Class: Schedule 40Country of Origin (subject to change): United States

Description

Coupling, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 155 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews