Zoro Select
PVC Coupling, Solvent x Solvent, 1-1/4 in Pipe Size
Mfr # H429012LS
Zoro # G0908266
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT Reducing Bushing, 10 x 6 in, Schedule 40 437626
- ZORO SELECT PVC Manifold Tee, FNPT x FNPT x MNPT, 1 in Pipe Size 1201010
- ZORO SELECT PVC Reducing Elbow, Socket x FNPT, 1 1/4 in x 1 in Pipe Size 407168
- ZORO SELECT PVC Cleanout Adapter, FNPT x Spigot, 3 in Pipe Size 1WKG2
- ZORO SELECT PVC Plug, Spigot, 3/4 in Pipe Size 449007
- ZORO SELECT PVC Union, Socket x Socket, 1 in Pipe Size 897-375-010
- ZORO SELECT PVC, Stainless Steel Female Adapter, Socket x FNPT, 3/8 in Pipe Size 835-003SR
- ZORO SELECT PVC Repair Coupling, Socket x Socket, 1-1/4 in Pipe Size CUF012
- ZORO SELECT PVC Sanitary Elbow, 90 Degrees, Hub, 3 in Pipe Size 42830
- CHARLOTTE PIPE AND FOUNDRY WYE TRN LNG 2""HUB SCH40 PVC005010800
- ZORO SELECT PVC Hex Head Plug, MNPT, 4 in Pipe Size 850-040
- Zoro Select Fittings