1" Solvent PVC 45 Degree Elbow Sched 40

HARVEL CLEAR| Zoro #: G1214123| Mfr #: H417010LS

$30.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear
Fitting Connection Type: Solvent x Solvent
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1214123 Mfr #: H417010LS
Color: ClearFitting Connection Type: Solvent x Solvent
Basic Fitting Material: PlasticMax. Pressure: 270 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 40Specific Fitting Shape: 45 Degree Elbow
Pipe Size (Fittings): 1"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 45 DegreesStandards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Country of Origin (subject to change): United States

Description

Elbow, 45 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 270 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews