KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1-1/4" Solvent PVC 90 Degree Elbow Sched 40

HARVEL CLEAR| Zoro #: G1047067| Mfr #: H406012LS

$27.71 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1-1/4"
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: Solvent x Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1047067 Mfr #: H406012LS
Pipe Size (Fittings): 1-1/4"Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: Solvent x SolventColor: Clear
Specific Fitting Shape: 90 Degree ElbowMax. Pressure: 220 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: ElbowBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 40Item: Elbow, 90 Degrees
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 1-1/4 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 220 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews