PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2" Solvent PVC 90 Degree Elbow Sched 40

HARVEL CLEAR| Zoro #: G0411451| Mfr #: H406020LS

$56.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: ClearBasic Fitting Shape: ElbowFitting Connection Type: Solvent x Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411451 Mfr #: H406020LS
Color: ClearBasic Fitting Shape: Elbow
Fitting Connection Type: Solvent x SolventMax. Pressure: 170 psi at 73 Degrees F
Specific Fitting Shape: 90 Degree ElbowPipe Size (Fittings): 2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 40
Item: Elbow, 90 DegreesBasic Fitting Material: Plastic
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 2 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 170 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews