*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4" Solvent PVC 90 Degree Elbow Sched 40

HARVEL CLEAR| Zoro #: G1512436| Mfr #: H406007LS

$9.89 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Clear
Fitting Connection Type: Solvent x Solvent
Basic Fitting Material: Plastic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1512436 Mfr #: H406007LS
Color: ClearFitting Connection Type: Solvent x Solvent
Basic Fitting Material: PlasticMax. Pressure: 280 psi at 73 Degrees F
Fitting Schedule/Class: Schedule 40Specific Fitting Shape: 90 Degree Elbow
Pipe Size (Fittings): 3/4"Pipe Fitting Material: PVC
Max. Temp.: 140 Degrees FBasic Fitting Shape: Elbow
Item: Elbow, 90 DegreesStandards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Country of Origin (subject to change): United States

Description

Elbow, 90 Degrees , Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Solvent x Solvent, Max. Pressure 280 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews