Zoro Select
PVC Elbow, 90 Degrees, Solvent x Solvent, 4 in Pipe Size
Mfr # H406040LS
Zoro # G2174401
Free Shipping & Returns
$653.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 4 in
- Specific Fitting Shape 90 Degrees Elbow
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Cross, Socket x Socket x Socket x Socket, 1-1/4 in Pipe Size 420012
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 3 in x 2 in Pipe Size 838-338
- ZORO SELECT PVC Reducing Bushing, Spigot x Socket, 1 1/2 in x 1 in Pipe Size 837-211
- ZORO SELECT PVC EZ Span Repair Coupling, Solvent x Solvent, 1 in Pipe Size 160-505
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 1 1/4 in x 1 in Pipe Size 829-168
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 1/2 in x 1 1/2 in Pipe Size 829-291
- ZORO SELECT PVC, Brass Transition Adapter, FNPT x SPG, 1-1/4 in Pipe Size 878-012BR
- ZORO SELECT PVC Threaded PVC Union, FNPT x FNPT, 3/8 in Pipe Size 858-003
- ZORO SELECT PVC Cap, Solvent, 1 in Pipe Size H447010LS
- CHARLOTTE PIPE AND FOUNDRY Couple Sch80 1/2 Fpt Pvc PVC 08102 1000
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x Socket, 1 in Pipe Size 410010
- Zoro Select PVC Pipe Fittings