1-1/2" FNPT x Solvent PVC Female Adapter

HARVEL CLEAR| Zoro #: G2258006| Mfr #: H435015SRLS

$28.97 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: ClearBasic Fitting Shape: AdapterFitting Connection Type: FNPT x Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2258006 Mfr #: H435015SRLS
Color: ClearBasic Fitting Shape: Adapter
Fitting Connection Type: FNPT x SolventMax. Pressure: 200 psi at 73 Degrees F
Specific Fitting Shape: AdapterPipe Size (Fittings): 1-1/2"
Max. Temp.: 140 Degrees FFitting Schedule/Class: Schedule 40
Item: Female AdapterBasic Fitting Material: Plastic
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790Pipe Fitting Material: PVC
Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size - Pipe Fitting 1-1/2 In., Fitting Connection Type FNPT x Solvent, Max. Pressure 200 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews