KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4" FNPT x Solvent PVC Female Adapter Sched 40

HARVEL CLEAR| Zoro #: G2101163| Mfr #: H435040SRLS

$200.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 4"
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: FNPT x Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101163 Mfr #: H435040SRLS
Pipe Size (Fittings): 4"Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: FNPT x SolventColor: Clear
Specific Fitting Shape: AdapterMax. Pressure: 130 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 40Item: Female Adapter
Country of Origin (subject to change): United States

Description

Female Adapter, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 4 In., Fitting Connection Type FNPT x Solvent, Max. Pressure 130 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews