KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/2" MNPT x Solvent PVC Male Adapter Sched 40

HARVEL CLEAR| Zoro #: G1396263| Mfr #: H436025LS

$100.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 2-1/2"
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: MNPT x Solvent
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1396263 Mfr #: H436025LS
Pipe Size (Fittings): 2-1/2"Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Fitting Connection Type: MNPT x SolventColor: Clear
Specific Fitting Shape: AdapterMax. Pressure: 180 psi at 73 Degrees F
Pipe Fitting Material: PVCMax. Temp.: 140 Degrees F
Basic Fitting Shape: AdapterBasic Fitting Material: Plastic
Fitting Schedule/Class: Schedule 40Item: Male Adapter
Country of Origin (subject to change): United States

Description

Male Adapter,Body Material PVC,Schedule 40,Pipe Size 2-1/2 In.,Connection Type MNPT x Solvent,Max. Pressure 180 psi at 73 Degrees F,Color Clear,Max. Temp. 140 Degrees F,Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews