3/4" Solvent PVC Tee Sched 40

HARVEL CLEAR| Zoro #: G0920787| Mfr #: H401007LS

$14.42 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Tee
Standards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Color: Clear
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920787 Mfr #: H401007LS
Specific Fitting Shape: TeeStandards: NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790
Color: ClearBasic Fitting Material: Plastic
Basic Fitting Shape: TeeMax. Temp.: 140 Degrees F
Max. Pressure: 280 psi at 73 Degrees FFitting Connection Type: Solvent x Solvent x Solvent
Pipe Fitting Material: PVCPipe Size (Fittings): 3/4"
Item: TeeFitting Schedule/Class: Schedule 40
Country of Origin (subject to change): United States

Description

Tee, Pipe Fitting Material PVC, Fitting Schedule/Class Schedule 40, Pipe Size (Fittings) 3/4 In., Fitting Connection Type Solvent x Solvent x Solvent, Max. Pressure 280 psi at 73 Degrees F, Color Clear, Max. Temp. 140 Degrees F, Standards NSF 61 Rated, ASTM D.1784, NS14-14, FDA Regulations 175.300, 178.2650, And 178.3790

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Reviews