Zoro Select
PVC Tee, Solvent x Solvent x Solvent, 1-1/4 in Pipe Size
Mfr # H401012LS
Zoro # G0516065
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/4 in
- Specific Fitting Shape Tee
- Pipe Fitting Material PVC
- Fitting Connection Type Solvent x Solvent x Solvent
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Reducing Tee, Socket x Socket x Socket, 2 in x 2 in x 1/2 in Pipe Size 801-247
- ZORO SELECT PVC Reducer, Hub, 3 in x 1 1/2 in Pipe Size 1WKJ2
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 1 in Pipe Size 857-010
- ZORO SELECT PVC Reducing Elbow, 90 Degrees, Insert x FNPT, 3/4 in x 1/2 in Pipe Size 1407101
- ZORO SELECT PVC Reducing Coupling, Socket, 4 in x 3 in Pipe Size P102-422
- ZORO SELECT PVC Reducing Elbow, Socket x Socket, 2 in x 1 1/4 in Pipe Size 406250
- ZORO SELECT PVC Adapter, Socket, 8 in Pipe Size 836-080N
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size 61130
- ZORO SELECT PVC, Brass Female Adapter, FNPT x Socket, 3/4 in x 1/2 in Pipe Size 835-101BR
- ZORO SELECT PVC Elbow, 90 Degrees, FNPT x FNPT, 1/4 in Pipe Size 808-002
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size 854-030
- Zoro Select PVC Pipe Fittings