PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Pipe, PipeSize 1 1/4 In.ID 01.36, OD 01.66

HARVEL| Zoro #: G1742824| Mfr #: H0400125PW1000

$12.57 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1742824 Mfr #: H0400125PW1000
Material (Pipe): PVCPipe Connection Type: Non-Threaded
Pipe Schedule: 40Color: WHITE
Overall Pipe Length: 10 ft.Item: Pipe
Pipe Type: PipeMax. Temp.: 140 Degrees F
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785Pipe Size (Nominal): 1-1/4"
Max. Pressure: 370 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Pipe, Pipe Schedule 40, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 1-1/4 In., Overall Pipe Length 10 ft., Material (Pipe) PVC, Max. Pressure 370 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color White, Standards NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews