Pipe, PipeSize 2 1/2 In.ID 2.445, OD 2.875

HARVEL| Zoro #: G1605326| Mfr #: H0400250PW1000

$34.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605326 Mfr #: H0400250PW1000
Pipe Schedule: 40Pipe Type: Pipe
Item: PipeMaterial (Pipe): PVC
Overall Pipe Length: 10 ft.Color: WHITE
Max. Temp.: 140 Degrees FPipe Connection Type: Non-Threaded
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785Pipe Size (Nominal): 2-1/2"
Max. Pressure: 300 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Pipe, Pipe Schedule 40, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 2-1/2 In., Overall Pipe Length 10 ft., Material (Pipe) PVC, Max. Pressure 300 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color White, Standards NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews