Pipe, PipeSize4 In.ID 4.026, OD 4.500

HARVEL| Zoro #: G1908471| Mfr #: H0400400PW1000

$58.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908471 Mfr #: H0400400PW1000
Material (Pipe): PVCMax. Temp.: 140 Degrees F
Overall Pipe Length: 10 ft.Pipe Type: Pipe
Pipe Connection Type: Non-ThreadedItem: Pipe
Color: WhitePipe Schedule: 40
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785Pipe Size (Nominal): 4"
Max. Pressure: 220 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Pipe, Pipe Schedule 40, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 4 In., Overall Pipe Length 10 ft., Material (Pipe) PVC, Max. Pressure 220 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color White, Standards NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews