Pipe, Unthreaded, 2x10 ft.

HARVEL| Zoro #: G0680206| Mfr #: H0110200CT1000

$85.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0680206 Mfr #: H0110200CT1000
Material (Pipe): CPVCStandards: ASTM D 2846
Max. Temp.: 180 Degrees FOverall Pipe Length: 10 ft.
Max. Pressure: 400 psi at 73 Degrees FPipe Type: Pipe
Pipe Connection Type: Non-ThreadedPipe Size (Nominal): 2"
Item: PipeColor: Tan
Country of Origin (subject to change): United States

Product Description

Pipe, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 2 In., Overall Pipe Length 10 ft., Material (Pipe) CPVC, Color Tan, Max. Pressure 400 psi at 73 Degrees F, Max. Temp. 180 Degrees F, Standards ASTM D 2846

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews