8" x 10 ft. PVC Round Duct Pipe

HARVEL| Zoro #: G1383864| Mfr #: HGUC0800PG1000

$173.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383864 Mfr #: HGUC0800PG1000
Item: Duct PipeDuct Fitting Item: Duct Pipe
Duct Fitting Material: Type I PVCDuct Fitting Length: 10 ft.
Special Features: Maximum Temperature of 140 Degrees FDuct Fitting Duct Size: 8"
Outlet Diameter: 8-5/8"Width: 8-5/8"
Height: 8-5/8"Country of Origin (subject to change): United States

Product Description

Duct Pipe, Duct Fitting Duct Size 8 In., Duct Fitting Length 10 ft., Width 8-5/8 In., Duct Fitting Material Type I PVC, Duct Pipe, Height 8-5/8 In., Outlet Diameter 8-5/8 In., Maximum Temperature of 140 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.