FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

Schedule 40, Pipe Size 1 In, 10ft.L

HARVEL| Zoro #: G1563667| Mfr #: H0400100PW1000

$10.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563667 Mfr #: H0400100PW1000
Pipe Connection Type: Non-ThreadedMaterial (Pipe): PVC
Color: WHITEMax. Temp.: 140 Degrees F
Item: PipeOverall Pipe Length: 10 ft.
Pipe Type: PipePipe Schedule: 40
Standards: NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785Pipe Size (Nominal): 1"
Max. Pressure: 450 psi @ 73 Degrees FCountry of Origin (subject to change): United States

Product Description

Pipe, Pipe Schedule 40, Non-Threaded Pipe Connection Type, Pipe Size (Nominal) 1 In., Overall Pipe Length 10 ft., Material (Pipe) PVC, Max. Pressure 450 psi @ 73 Degrees F, Max. Temp. 140 Degrees F, Color White, Standards NSF-14, 61, 372 Certified, ASTM D.1784, D.2665, D.1785

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews