SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Nipple Caddy, 7-5/8" W x 11" L x 6-5/8" H

HARVEY| Zoro #: G0713282| Mfr #: 015616

$44.11 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Overall Height: 6-5/8"Number of Compartments: 66Overall Width: 7-5/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713282 Mfr #: 015616
Overall Height: 6-5/8"Number of Compartments: 66
Overall Width: 7-5/8"Material: Polyethylene
Overall Length: 11"Item: Nipple Caddy
Size: 3/4"Includes: Handle
Color: GrayCountry of Origin (subject to change): United States

Description

Nipple Caddy, Size 3/4 In., Number of Compartments 66, Color Gray, Material Polyethylene, Overall Length 11 In., Overall Width 7-5/8 In., Overall Height 6-5/8 In., Includes Handle

Reviews