5/8" ID x 6 ft Rubber Reinforced Dishwasher Hose BK

HARVEY| Zoro #: G1653391| Mfr #: 2WY67

$15.16 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Length: 6 ft.Inside Dia.: 5/8"Includes: Metal Clamps
Save 15%. Sign up for Z-mail.


Zoro #: G1653391 Mfr #: 2WY67
Length: 6 ft.Inside Dia.: 5/8"
Includes: Metal ClampsColor: Black
Max. Temp.: 180 Degrees FBend Radius: 180"
Item: Reinforced Dishwasher HoseTube Material: Rubber
Reinforcement: PolyesterOutside Dia.: 1"
Country of Origin (subject to change): United States


Reinforced Dishwasher Hose, Inside Dia. 5/8 In., Length 6 ft., Color Black, Max. Temp. 180 Degrees F, Outside Dia. 1 In., Bend Radius 180 In., Tube Material Rubber, Polyester Reinforcement, Includes Metal Clamps