0.2500in (1/4) Cutter DIA x 1.5000in (1 1/2) Neck L x 270Deg. Carbide Undercutting End Mill

  • Mfr # 29516-C4

  • Zoro # G522772673


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Single End/Double End
Single
Cutting Direction
Right Hand
Radius
0.125 in
Milling Diameter
1/4 in
Wrap Angle
270°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29516-C4
Zoro #
G522772673
UPC #
-
Country of Origin
United States

Dimensions

Radius
0.125 in
Milling Diameter
1/4 in
Overall Length
4 in
Neck Dia.
0.158 in
Shank Dia.
1/4 in
Length of Cut
0.213 in

Details

Item
Undercutting End Mills
Single End/Double End
Single
Cutting Direction
Right Hand
Wrap Angle
270°
Shank Type
Cylindrical
Series
Undercutting End Mills - 270°
Finish
Amorphous Diamond
Number of Flutes
4
End Mill Style
Spherical
Measurement System
Inch
Overall Reach
1.713 in
Material
Solid Carbide

Description

0.2500in (1/4) Cutter DIA x 1.5000in (1 1/2) Neck L x 270Deg. Carbide Undercutting End Mill, 4 Flutes, Amorphous Diamond Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.