3/16 dia. x 0.005in. Radius x 0.099in. x 1/2 in. Neck Carbide Double Angle Shank Cutter, 4 Flute

  • Mfr # 898412-C3

  • Zoro # G711325611


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Flutes
4
Included Angle (Deg.)
90°
Neck Dia.
0.093" (3/32 in)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
898412-C3
Zoro #
G711325611
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
0.1875" (3/16 in)
Overall Length
2" (2 in)
Neck Dia.
0.093" (3/32 in)
Shank Dia.
0.1875" (3/16 in)
Neck Length
0.5" (1/2 in)
Radius
0.005"
Cutter Width
0.099"

Details

Flutes
4
Included Angle (Deg.)
90°
Angle per Side
45
Coating
C3
Metric
No

Description

0.1875 in. 3/16 Cutter Dia. x 0.0050 in. Radius x 0.0990 in. Width x 0.5000 in. 1/2 Neck Length Carbide Double Angle Shank Cutter, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.