
50.000 mm Cutter DIA x 1.000 mm Width Carbide Slitting Saw Metric Slitting Saw, 40 Flutes
Mfr # SMQ1000
Zoro # G822772885
product price:Â $176.99
/ea
Free Shipping & Returns
Key Features
Minor Diameter
13 mm
Material
Solid Carbide
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMQ1000
Zoro #
G822772885
UPC #
-
Country of Origin
United States
Dimensions
Minor Diameter
13 mm
Cutter Width
1 mm
Cutter Dia.
50 mm
Overall Length
1 mm
Details
Material
Solid Carbide
Cutting Direction
Right Hand
End Mill Style
Square
Finish
Uncoated
Item
Slitting Saws
Number of Flutes
40
Series
Slitting Saws - Metric
Shank Type
Cylindrical
Measurement System
Metric
Single End/Double End
Single
Restrictions
WARNING:
This product can expose you to chemicals including Cobalt metal powder,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.