Zoro Homepage

Miniature Drill, 0.0100", Shank Dia.: 1/8"

  • Mfr # 810100

  • Zoro # G7212505


product price: $24.15
/ea

Key Features

Overall Length
1-1/2 in
Drill Bit Size
0.0100 in
Point Angle
130 Degrees
Flute Length
0.0680"
Shank Diameter
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
810100
Zoro #
G7212505
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
1-1/2 in
Drill Bit Size
0.0100 in
Flute Length
0.0680"
Shank Diameter
1/8 in
Drill Size
0.0100"
Neck Dia.
0.0280" (.7 mm)

Details

Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
Carbide
Finish - Machining
Uncoated
Coolant Through
No
Single End/Double End
Single End
Weldon Flat
N
Overall Reach
0.2500" (1/4)

Description

0.0100" Drill DIA x 0.0680" Flute Length Carbide Drill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.