Miniature End Mill - 4 Flute - Square 0.0930" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut

  • Mfr # 776093-C3

  • Zoro # G202588518


product price:  $68.15
/ea

Key Features

Number of Flutes
4
Length of Cut
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
776093-C3
Zoro #
G202588518
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5000" (1/2)
Shank Dia.
0.1250" (1/8)
Overall Length
2.5000" (2-1/2)
Neck Dia.
0.0915"
Cutting Dia.
0.0930" (3/32)

Details

Number of Flutes
4
Finish
C3
Overall Reach
1.2500" (1-1/4)
SAE or Metric
SAE
Reach
(13x)
LOC Multiple
(5x)

Description

0.0930" (3/32) Cutter DIA x 0.5000" (1/2) Length of Cut x 1.2500" (1-1/4) Reach Carbide Square End Mill, 4 Flutes, AlTiN Coated

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.