Harvey Tool
Thread Milling Cutter - Multi-Form - UN Threads, 0.1200", Material - Machining: Carbide
Mfr # 70034
Zoro # G7120805
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining Carbide
- Finish - Machining Uncoated
- Overall Length 2.0000" (2)
- Shank Dia. 0.1250" (1/8)
- Number of Flutes 3
Explore More Products
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.2850", Finish - Machining: AlTiN 70064-C3
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Number of Flutes: 4 71060-C3
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1700", Thread Size: 6 819630
- HARVEY TOOL Thread Milling Cutters - Multi-Form, 0.1450", Number of Flutes: 3 987134
- HARVEY TOOL Thread Milling Cutter - Multi-Form - UN Threads, 0.3500", Length of Cut: 7/8" 70084-C3
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.1350", Finish - Machining: Uncoated 41440
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.0980", Material - Machining: Carbide 822720-C3
- HARVEY TOOL Thread Milling Cutter - Single Form - UN Threads, 0.3000", Shank Dia.: 3/8" 71060
- HARVEY TOOL Thread Milling Cutters - Single Form, 0.3000", Number of Flutes: 5 986660-C6
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD420
- YG-1 TOOL CO ThreadMillsSolidCarbide60DegreeHelicalFluteTialnCoated TD360
- Harvey Tool Carbide Thread Mills