Harvey Tool
Undercutting End Mill - 220°
Mfr # 785862
Zoro # G801019086
$56.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Dia. 0.0620"
- Overall Length 1.5000" (1-1/2)
- Shank Dia. 0.1250" (1/8)
- Neck Length 0.1250" (1/8)
- Length of Cut 0.0420"
Explore More Products
- HARVEY TOOL End Mill for Composites - Diamond Cut - Bur Style 798508-C4
- HARVEY TOOL Undercutting End Mill - 270° 787908-C3
- HARVEY TOOL Undercutting End Mill - 300° 794608
- KYOCERA End Mills, 0.7500 dia. MEC0750S7505211T
- KYOCERA End Mill, Kyocera MTP 9010075W, 1.0000" Dia MTP9012575W
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia MFH1500S125104T10
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 0.6420 in Depth of Cut VSM17D100Z02W100XD17
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC MVJNL 20-4D
- ULTRA-DEX USA Indexable Profiling End Mill, 30.00mm, PHC NSR 16-4D
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut M1200D200Z05S075HN07
- SOWA INDEXABLE CUTTING TOOLS APCC 2100MH 1 Dia Centre Cut Indexable End Mill 148246
- Harvey Tool Indexable End Mills