KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Air Filter, 11-3/16 x 2-11/16 in.

HASTINGS FILTERS| Zoro #: G2030795| Mfr #: AF276

$4.32 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 11-3/16"
Item: Air Filter
Description/Special Features: Engine Filter
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2030795 Mfr #: AF276
Width: 11-3/16"Item: Air Filter
Description/Special Features: Engine FilterHeight: 2-11/16"
Length: 2-11/16"Air Filter Design: Element Only
Outside Dia.: 11-3/16"Country of Origin (subject to change): Mexico

Description

Air Filter, Engine Filter, Height 2-11/16 In., Length 2-11/16 In., Width 11-3/16 In., Outside Dia. 11-3/16 In.

Reviews