DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Air Filter, 11-7/16 x 5 in.

HASTINGS FILTERS| Zoro #: G1093845| Mfr #: AF2242

$10.56 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1093845 Mfr #: AF2242
Item: Air FilterDescription/Special Features: Engine Filter
Height: 5"Width: 11-7/16"
Outside Dia.: 11-7/16"Length: 5"
Country of Origin (subject to change): Mexico

Product Description

Air Filter, Engine Filter, Height 5 In., Length 5 In., Width 11-7/16 In., Outside Dia. 11-7/16 In.

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.